Motion
HRL 6 B 48.3 PP UNC

HYDAC CORP
HRL 6 B 48.3 PP UNC

Standard Duty Pipe Clamp - Weld Plate Mounted, 1.90 in Bore, Polypropylene Halves, 1-1/2 in Pipe
Mi Item #00442751
MFR #HRL 6 B 48.3 PP UNC
Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 6 B 48.3 PP UNC

Standard Duty Pipe Clamp - Weld Plate Mounted, 1.90 in Bore, Polypropylene Halves, 1-1/2 in Pipe
Mi Item #00442751
MFR #HRL 6 B 48.3 PP UNC

Mfr description
HRL 6 EP 48.3 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.99/each

Specifications

Dimensions

  • Bolt Thread Size
    1/4 – 20 x 2-3/4 in
  • Clamp Bore Size
    1.90 in
  • Clamp Size
    6
  • Pipe Tube Or Hose Size
    1-1/2 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Hex Socket Cap Bolt and Washer
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)