Motion
HRL 6 A1TM 48.3 PP UNC

HYDAC CORP
HRL 6 A1TM 48.3 PP UNC

Standard Duty Pipe Clamp - C-Rail Mounted, 1.90 in Bore, Polypropylene Halves, 1-1/2 in Pipe
MI ITEM #00442774
MFR #HRL 6 A1TM 48.3 PP UNC
List Price$9.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 6 A1TM 48.3 PP UNC

Standard Duty Pipe Clamp - C-Rail Mounted, 1.90 in Bore, Polypropylene Halves, 1-1/2 in Pipe
MI ITEM #00442774
MFR #HRL 6 A1TM 48.3 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.52/each for your price

Overview

Mfr description
HRL 6 A1TM 48.3 PP UNC

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Size
    6
  • Clamp Bore Size
    1.90 in
  • Pipe Tube Or Hose Size
    1-1/2 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Height
    2.83 in
  • Bolt Thread Size
    1/4 – 20 x 2-3/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Manufacturer Catalog Number
    02059014
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text