Motion
HRS 1 S 12.7 PP UNC

HYDAC CORP
HRS 1 S 12.7 PP UNC

Mounting Clamp Assembly - Heavy Duty - 0.50 in Bore, Polypropylene Halves, 1/2 in Tube
MI ITEM #00442780
MFR #HRS 1 S 12.7 PP UNC
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 1 S 12.7 PP UNC

Mounting Clamp Assembly - Heavy Duty - 0.50 in Bore, Polypropylene Halves, 1/2 in Tube
MI ITEM #00442780
MFR #HRS 1 S 12.7 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.91/each

Specifications

Dimensions

  • Bolt Thread Size
    3/8 – 16 x 1-3/4 in
  • Clamp Bore Size
    0.50 in
  • Clamp Height
    1.89 in
  • Clamp Size
    1
  • Pipe Tube Or Hose Size
    1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Manufacturer Catalog Number
    02056171
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC

Overview

Mfr description
HRS 1 S 12.7 PP UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text