Motion
HRS 5 S 76.1 PP UNC

HYDAC CORP
HRS 5 S 76.1 PP UNC

Heavy Duty Tube Clamp - Weld Plate Mounted, 3.00 in Bore, Polypropylene Halves, 3 in Tube
MI ITEM #00442803
MFR #HRS 5 S 76.1 PP UNC
Price$56.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 5 S 76.1 PP UNC

Heavy Duty Tube Clamp - Weld Plate Mounted, 3.00 in Bore, Polypropylene Halves, 3 in Tube
MI ITEM #00442803
MFR #HRS 5 S 76.1 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.56/each

Specifications

Dimensions

  • Bolt Thread Size
    5/8 – 11 x 5-1/4 in
  • Clamp Bore Size
    3.00 in
  • Clamp Height
    5.51 in
  • Clamp Size
    5
  • Pipe Tube Or Hose Size
    3 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02056192
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC

Overview

Mfr description
HRS 5 S 76.1 PP UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text