Motion
HRS 8 S 193.7 PP M 02056193

HYDAC CORP
HRS 8 S 193.7 PP M 02056193

Heavy Duty Pipe/Tube Clamp - Weld Plate Mounted, 7.63 in Bore, Polypropylene Halves, 7-5/8 in Tube/7 in Pipe
Mi Item #00442810
MFR #HRS 8 S 193.7 PP M 02056193
Price$745.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 8 S 193.7 PP M 02056193

Heavy Duty Pipe/Tube Clamp - Weld Plate Mounted, 7.63 in Bore, Polypropylene Halves, 7-5/8 in Tube/7 in Pipe
Mi Item #00442810
MFR #HRS 8 S 193.7 PP M 02056193

Mfr description
HRS 8 S 193.7 PP M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.48/each

Specifications

Dimensions

  • Bolt Thread Size
    M30 x 300
  • Clamp Bore Size
    7.63 in
  • Clamp Size
    8
  • Pipe Tube Or Hose Size
    7 in Pipe, 7-5/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe/Tube Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty, Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02056193
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)