Motion
HRS 8 S 219.1 PP M 02056200

HYDAC CORP
HRS 8 S 219.1 PP M 02056200

Heavy Duty Pipe Clamp - Weld Plate Mounted, 8.62 in Bore, Polypropylene Halves, 8 in Pipe
MI ITEM #00442811
MFR #HRS 8 S 219.1 PP M 02056200
List Price$779.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 8 S 219.1 PP M 02056200

Heavy Duty Pipe Clamp - Weld Plate Mounted, 8.62 in Bore, Polypropylene Halves, 8 in Pipe
MI ITEM #00442811
MFR #HRS 8 S 219.1 PP M 02056200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$779.44/each for your price

Overview

Mfr description
HRS 8 S 219.1 PP M

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Size
    8
  • Clamp Bore Size
    8.62 in
  • Pipe Tube Or Hose Size
    8 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    M30 x 300
  • Thread Type
    Metric
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02056200
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text