Motion
HRS 9 S 273 PP M 00420061

HYDAC CORP
HRS 9 S 273 PP M 00420061

Heavy Duty Tube Clamp - Weld Plate Mounted, 10.75 in Bore, Polypropylene Halves, 273 mm Tube
Mi Item #00442812
MFR #HRS 9 S 273 PP M 00420061
Price$1,638.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 9 S 273 PP M 00420061

Heavy Duty Tube Clamp - Weld Plate Mounted, 10.75 in Bore, Polypropylene Halves, 273 mm Tube
Mi Item #00442812
MFR #HRS 9 S 273 PP M 00420061

Mfr description
HRS 9 S 273 PP M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,638.73/each

Specifications

Dimensions

  • Bolt Thread Size
    M30 x 450
  • Clamp Bore Size
    10.75 in
  • Clamp Size
    9
  • Pipe Tube Or Hose Size
    273 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    00420061
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)