Motion
HRS 1 S1TM 13.7 PP UNC 02058981

HYDAC CORP
HRS 1 S1TM 13.7 PP UNC 02058981

Heavy Duty Pipe Clamp - C-Rail Mounted, 0.54 in Bore, Polypropylene Halves, 1/4 in Pipe
MI ITEM #00442820
MFR #HRS 1 S1TM 13.7 PP UNC 02058981
List Price$13.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 1 S1TM 13.7 PP UNC 02058981

Heavy Duty Pipe Clamp - C-Rail Mounted, 0.54 in Bore, Polypropylene Halves, 1/4 in Pipe
MI ITEM #00442820
MFR #HRS 1 S1TM 13.7 PP UNC 02058981

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.86/each for your price

Overview

Mfr description
HRS 1 S1TM 13.7 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Size
    1
  • Clamp Bore Size
    0.54 in
  • Pipe Tube Or Hose Size
    1/4 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    3/8 – 16 x 1-3/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Manufacturer Catalog Number
    02058981
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text