Motion
HRS 3 S1TM 33.7 PP UNC

HYDAC CORP
HRS 3 S1TM 33.7 PP UNC

Heavy Duty Pipe Clamp - C-Rail Mounted, 1.33 in Bore, Polypropylene Halves, 1 in Pipe
MI ITEM #00442829
MFR #HRS 3 S1TM 33.7 PP UNC
Price$15.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 3 S1TM 33.7 PP UNC

Heavy Duty Pipe Clamp - C-Rail Mounted, 1.33 in Bore, Polypropylene Halves, 1 in Pipe
MI ITEM #00442829
MFR #HRS 3 S1TM 33.7 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.96/each

Specifications

Dimensions

  • Bolt Thread Size
    3/8 – 16 x 2-3/4 in
  • Clamp Bore Size
    1.33 in
  • Clamp Height
    2.99 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    1 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02058988
  • Mounting Type
    C-Rail Mounted
  • Thread Type
    UNC

Overview

Mfr description
HRS 3 S1TM 33.7 PP UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text