Motion
HRS 5 KP 88.9 PP

HYDAC CORP
HRS 5 KP 88.9 PP

Heavy Duty Pipe/Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 3-1/2 in Tube, 3 in Pipe
Mi Item #00442844
MFR #HRS 5 KP 88.9 PP
Price$25.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 5 KP 88.9 PP

Heavy Duty Pipe/Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 3-1/2 in Tube, 3 in Pipe
Mi Item #00442844
MFR #HRS 5 KP 88.9 PP

Mfr description
HRS 5 KP 88.9 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.63/each

Specifications

Dimensions

  • Clamp Body Size
    5
  • Clamp Bore Size
    3.50 in
  • Pipe Tube Or Hose Size
    3-1/2 in Tube, 3 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe/Tube Clamp Halves
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty, Tube Clamp Halves - Heavy Duty
  • Manufacturer Catalog Number
    00260258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)