Motion
HRZ 3 A 22-22 PP UNC

HYDAC CORP
HRZ 3 A 22-22 PP UNC

Mounting Clamp Twin Assembly - Standard Duty - 0.87 in Bore, Polypropylene Halves, 22 mm Tube, 7/8 in Tube
Mi Item #00442902
MFR #HRZ 3 A 22-22 PP UNC
Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 A 22-22 PP UNC

Mounting Clamp Twin Assembly - Standard Duty - 0.87 in Bore, Polypropylene Halves, 22 mm Tube, 7/8 in Tube
Mi Item #00442902
MFR #HRZ 3 A 22-22 PP UNC

Mfr description
HRZ 3 A 22-22 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.21/each

Specifications

Dimensions

  • Bolt Thread Size
    5/16 – 18 x 1-3/4 in
  • Clamp Bore Size
    0.87 in
  • Clamp Height
    2.15 in
  • Clamp Size
    3
  • Pipe Tube Or Hose Size
    22 mm Tube, 7/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and Hex Head Bolt
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Manufacturer Catalog Number
    02059308
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)