Motion
HRZ 5 A 32-32 PP UNC

HYDAC CORP
HRZ 5 A 32-32 PP UNC

Mounting Clamp Twin Assembly - Standard Duty - 1.26 in Bore, Polypropylene Halves, 1-1/4 in Tube, 32 mm Tube
MI ITEM #00442905
MFR #HRZ 5 A 32-32 PP UNC
List Price$8.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 5 A 32-32 PP UNC

Mounting Clamp Twin Assembly - Standard Duty - 1.26 in Bore, Polypropylene Halves, 1-1/4 in Tube, 32 mm Tube
MI ITEM #00442905
MFR #HRZ 5 A 32-32 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.79/each for your price

Overview

Mfr description
HRZ 5 A 32-32 PP UNC

Specifications

  • Clamp Style
    Twin Tube Clamp
  • Clamp Size
    5
  • Clamp Bore Size
    1.26 in
  • Pipe Tube Or Hose Size
    1-1/4 in Tube, 32 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Height
    2.81 in
  • Bolt Thread Size
    5/16 – 18 x 2-1/2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and Hex Head Bolt
  • Manufacturer Catalog Number
    02058876
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text