Motion
HRZ 1 A1TM 10.3-10.3 PP UNC 02059314

HYDAC CORP
HRZ 1 A1TM 10.3-10.3 PP UNC 02059314

Twin Pipe Clamp - C-Rail Mounted, 0.41 in Bore, Polypropylene Halves, 1/8 in Pipe
MI ITEM #00442911
MFR #HRZ 1 A1TM 10.3-10.3 PP UNC 02059314
List Price$4.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 1 A1TM 10.3-10.3 PP UNC 02059314

Twin Pipe Clamp - C-Rail Mounted, 0.41 in Bore, Polypropylene Halves, 1/8 in Pipe
MI ITEM #00442911
MFR #HRZ 1 A1TM 10.3-10.3 PP UNC 02059314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.57/each for your price

Overview

Mfr description
HRZ 1 A1TM 10.3-10.3 PP UNC

Specifications

  • Clamp Style
    Twin Pipe Clamp
  • Clamp Size
    1
  • Clamp Bore Size
    0.41 in
  • Pipe Tube Or Hose Size
    1/8 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    1/4 – 20 x 1-1/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Hex Head Bolt and Mounting Rail Nut
  • Manufacturer Catalog Number
    02059314
  • Clamp Type
    Pipe Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text