Motion
HRZ 3 A1TM 25.4-25.4 PP UNC

HYDAC CORP
HRZ 3 A1TM 25.4-25.4 PP UNC

Twin Tube Clamp - C-Rail Mounted, 1.00 in Bore, Polypropylene Halves, 1 in Tube
MI ITEM #00442919
MFR #HRZ 3 A1TM 25.4-25.4 PP UNC
List Price$6.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 A1TM 25.4-25.4 PP UNC

Twin Tube Clamp - C-Rail Mounted, 1.00 in Bore, Polypropylene Halves, 1 in Tube
MI ITEM #00442919
MFR #HRZ 3 A1TM 25.4-25.4 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.64/each for your price

Overview

Mfr description
HRZ 3 A1TM 25.4-25.4 PP UNC

Specifications

  • Clamp Style
    Twin Tube Clamp
  • Clamp Size
    3
  • Clamp Bore Size
    1.00 in
  • Pipe Tube Or Hose Size
    1 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Height
    2.15 in
  • Bolt Thread Size
    5/16 – 18 x 1-3/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Hex Head Bolt and Mounting Rail Nut
  • Manufacturer Catalog Number
    02059320
  • Clamp Type
    Tube Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text