Specifications
Dimensions
- Bolt Thread Size5/16 – 18 x 2-1/2 in
- Clamp Bore Size1.26 in
- Clamp Size5
- Pipe Tube Or Hose Size1-1/4 in Tube, 32 mm Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Assembly Contents2 Clamp Halves, Cover Plate, Hex Head Bolt and Mounting Rail Nut
- Clamp Hardware MaterialSteel
- Clamp MaterialPolypropylene
- Clamp StyleTwin Tube Clamp
- Clamp TypeTube Clamp - Twin Style
- Mounting TypeC-Rail Mounted
- Thread TypeUNC
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)