Motion
HRZ 5 A1TM 33.7-33.7 PP UNC

HYDAC CORP
HRZ 5 A1TM 33.7-33.7 PP UNC

Twin Pipe Clamp - C-Rail Mounted, 1.33 in Bore, Polypropylene Halves, 1 in Pipe
MI ITEM #00442923
MFR #HRZ 5 A1TM 33.7-33.7 PP UNC
List Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 5 A1TM 33.7-33.7 PP UNC

Twin Pipe Clamp - C-Rail Mounted, 1.33 in Bore, Polypropylene Halves, 1 in Pipe
MI ITEM #00442923
MFR #HRZ 5 A1TM 33.7-33.7 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.99/each for your price

Overview

Mfr description
HRZ 5 A1TM 33.7-33.7 PP UNC

Specifications

  • Clamp Style
    Twin Pipe Clamp
  • Clamp Size
    5
  • Clamp Bore Size
    1.33 in
  • Pipe Tube Or Hose Size
    1 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    5/16 – 18 x 2-1/2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Hex Head Bolt and Mounting Rail Nut
  • Clamp Type
    Pipe Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text