Motion
GG306-NP06-04
90° Elbow - 3/8 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Parallel, Steel
MI ITEM #00443627
MFR #GG306-NP06-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Parallel, Steel
MI ITEM #00443627
MFR #GG306-NP06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GG306-NP06-04 ADP. FITTING
  • Eaton, Weatherhead, BSP, connector
  • Replacement o-rings sold separately
  • Fair vibration resistance
  • Clear zinc trivalent chromate plating
  • Provides an adapter to convert BSP ports to 37° allowing the use of standard connectors

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • End 1 Size
    3/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 BSPP, 3/8 JIC 37°
  • End 2 Thread
    (BSPP) 1/4–19
  • Material
    Steel
  • Description Keyword
    3/8 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Parallel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought