Overview
Mfr description
FF9075-87 RING ORS SILVER BRAZE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Weight0.01 lb
- TypeBraze Ring
- Accessory TypeBraze Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data