Overview
Mfr description
FF9446-29 ORING
- Available in a variety of sizes
Specifications
- MaterialBuna-N
- Manufacturer Catalog NumberFF9446-29
- Manufacturer Upc Number678146147738
- Product TypeO-Rings
- UPC_NO678146147738
- Overall Length0.060 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data