Motion
FF9791-01
Aeroquip Blow Gun
MI ITEM #00444039
MFR #FF9791-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Blow Gun
MI ITEM #00444039
MFR #FF9791-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9791-01 BLOW GUN SAFETY
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Height
    4.80 in
  • Manufacturer Compatibility
    FF9791
  • Compatible Tool Part Number
    FF9791
  • Length
    7.75 in
  • Color Finish
    Chrome
  • Frequency
    50 Hz
  • Material
    Zinc Alloy
  • Weight
    0.44 lb
  • Width
    3.75 in
  • Product Type
    Hose Crimper Power Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text