Motion
FC2326-06S
Aeroquip FC2326 Series Spare Part Nut
MI ITEM #00444200
MFR #FC2326-06S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC2326 Series Spare Part Nut
MI ITEM #00444200
MFR #FC2326-06S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Height
    0.81 in
  • Length
    0.67 in
  • Overall Length
    0.67 in
  • Weight
    0.04 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Swivel Nuts
  • Description Keyword
    3/8 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • Manufacturer Catalog Number
    FC2326-06S
  • Manufacturer Upc Number
    678146143754
  • Material
    Carbon steel
  • Type
    Swivel Nuts

Overview

Mfr description
FC2326-06S
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought