Motion
FF1852T0608S
Straight Adapter - 3/8 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring, Steel
MI ITEM #00444594
MFR #FF1852T0608S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring, Steel
MI ITEM #00444594
MFR #FF1852T0608S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/2 FFOR, 3/8 FFOR
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 FFOR, 3/8 FFOR
  • Inside Diameter
    0.378 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    3/4–16
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel

Overview

Mfr description
FF1852T0608S ADAPTER
  • Replacement o-rings offered
  • Trivalent Zinc plated
  • Wide variety of sizes
  • O-ring included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought