Motion
FF1868T1008S
90° Elbow - 5/8 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00444596
MFR #FF1868T1008S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 5/8 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00444596
MFR #FF1868T1008S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1868T1008S FITTING
  • Excellent vibration resistance
  • Tubing is brazed for permanent leakproof connections.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • End 1 Size
    5/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 ORB, 5/8 FFOR
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 ORB, 5/8 FFOR
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Inside Diameter
    0.484 in
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought