Motion
FF2281T0408S
USA Sealing Straight Adapter - 1/4 in Male ORS® Compression x 1/2 in Female ORS® Compression, Steel
MI ITEM #00444604
MFR #FF2281T0408S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Male ORS® Compression x 1/2 in Female ORS® Compression, Steel
MI ITEM #00444604
MFR #FF2281T0408S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2281T0408S FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male ORS® Compression
  • End 1 Size
    1/4 in
  • End 2 Style
    Female ORS® Compression
  • End 2 Size
    1/2 in
  • Both Ends Style/Type
    Compression to Compression
  • Material
    Steel
  • Description Keyword
    1/4 in Male ORS® Compression x 1/2 in Female ORS® Compression

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text