Specifications
Dimensions
- End 1 Size1-1/4 in
Details
- Adapter TypeCap
- Description Keyword1-1/4 in Female Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1-1/4–11-1/2
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)