1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HANSEN COUPLING (DANFOSS)
53A
Quick Disconnect Plug - Steel Body Material, 1/4 – 18 NPTF, 1/2 in Body Size
MI ITEM #
00444966
MFR #
53A
Price
$13.79
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
HANSEN COUPLING (DANFOSS) 53A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HANSEN COUPLING (DANFOSS)
53A
Quick Disconnect Plug - Steel Body Material, 1/4 – 18 NPTF, 1/2 in Body Size
MI ITEM #
00444966
MFR #
53A
Mfr description
53A 1/4" FITTING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.79
/each
Add to Cart
Specifications
Dimensions
Actual Thread Size
1/4 – 18 NPTF
Body Size
1/2 in
Hex
0.69 in
Details
Body Material
Steel
Coupling Component
Plug
Description Keyword
1/4 – 18 NPTF
Thread Hose I.D. Tube O.D.
1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items