Motion
FC2326-24S
Aeroquip FC2326 Series Spare Part Nut
Mi Item #00445111
MFR #FC2326-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC2326 Series Spare Part Nut
Mi Item #00445111
MFR #FC2326-24S

Mfr description
FC2326-24S
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • Height
    2.25 in
  • Length
    1.10 in
  • Overall Length
    1.10 in
  • Weight
    0.46 lb
  • Width
    2.25 in

Details

  • Adapter Type
    Swivel Nuts
  • Description Keyword
    1-1/2 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • Manufacturer Catalog Number
    FC2326-24S
  • Manufacturer Upc Number
    678146188922
  • Material
    Carbon steel
  • Type
    Swivel Nuts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)