Motion
22068-8
DANFOSS AEROQUIP LLC 22068 Series O-Ring - O-Ring
Mi Item #00445116
MFR #22068-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC 22068 Series O-Ring - O-Ring
Mi Item #00445116
MFR #22068-8

Mfr description
22068-8 VITON O-RING
  • EPR Ethylene Propylene Rubber
  • Features a white dot to denote viton material
  • Available in multiple sizes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.730 in
  • Inside Diameter
    0.644 in
  • Length
    0.090 in
  • Outside Diameter
    0.731 in
  • Thickness
    0.087 in
  • Width
    0.730 in

Details

  • Accessory Type
    O-Ring
  • Item Type
    O-Rings and Gaskets
  • Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)