Motion
22068-12
DANFOSS AEROQUIP LLC 22068 Series O-Ring - O-Ring
Mi Item #00445117
MFR #22068-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC 22068 Series O-Ring - O-Ring
Mi Item #00445117
MFR #22068-12

Mfr description
22068-12
  • EPR Ethylene Propylene Rubber
  • Features a white dot to denote viton material
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.160 in
  • Inside Diameter
    0.924 in
  • Length
    0.120 in
  • Outside Diameter
    1.156 in
  • Thickness
    0.116 in
  • Width
    1.160 in

Details

  • Accessory Type
    O-Ring
  • Item Type
    O-Rings and Gaskets
  • Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)