Motion
85629
Oil Pump - Air Operated Pump, Oil, 45 gpm Flow Rate, 1:1 Ratio
MI ITEM #00445286
MFR #85629
Price$1,625.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 45 gpm Flow Rate, 1:1 Ratio
MI ITEM #00445286
MFR #85629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,625.82/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/2 NPT (Female) in
  • Outlet Thread Connection
    1 NPT in

Details

  • Application
    New oil
  • Compatible Fluids
    New Oil
  • Flow Rate
    45 gpm
  • Lubrication Type
    Oil
  • Manufacturer Upc Number
    095992100678
  • Maximum Operating Pressure
    125 psi
  • Pump Material
    Aluminum
  • Pump Ratio
    1:1
  • Pump Type
    Air Operated Pump
  • UPC_NO
    095992100678

Overview

Mfr description
85629 1" DIAPHRAGM PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text