Overview
Mfr description
FF1868T1010S FITTING
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- End 1 Size5/8 in
- End 1 Thread1–14
- End 2 StyleMale O-Ring Boss
- End 2 Size5/8 in
- End 1 Size Type5/8 FFOR, 5/8 ORB
- End 2 Thread(SAE) 7/8–14
- End 2 Size Type5/8 FFOR, 5/8 ORB
- MaterialSteel
- Description Keyword5/8 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data