Motion
WH-07
Bearing Lock Washer - 1.3960 in ID, 2.2500 in Outside Dia., 1.8270 in Face Dia., Carbon Steel Material, WH Series
Mi Item #00445426
MFR #WH-07
Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.3960 in ID, 2.2500 in Outside Dia., 1.8270 in Face Dia., Carbon Steel Material, WH Series
Mi Item #00445426
MFR #WH-07

Mfr description
WH07 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.3960 in
  • Face Diameter  
    1.8270 in
  • Outside Diameter Over Tangs
    2.2500 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    N-08
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968710707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)