Motion
SAR4-40

NTN
SAR4-40

Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 33 mm Inner Ring Width, Open
MI ITEM #00445452
MFR #SAR4-40
List Price$229.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAR4-40

Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 33 mm Inner Ring Width, Open
MI ITEM #00445452
MFR #SAR4-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.68/each for your price

Overview

Mfr description
SAR4-40 BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Outer Ring Width
    28 mm
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    91000 N
  • Operating Temperature Range
    -58 to +212 °F
  • Weight
    0.79 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text