Motion
6408-02-O
Plug - 1/8 in Male O-Ring Boss, (SAE) 5/16–24 Thread, Steel, 0.6 in Overall Length
Mi Item #00445759
MFR #6408-02-O
Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/8 in Male O-Ring Boss, (SAE) 5/16–24 Thread, Steel, 0.6 in Overall Length
Mi Item #00445759
MFR #6408-02-O

Mfr description
6408-02-O PLUG MORB EXT HEX 5/16-24
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.68/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Overall Length
    0.6 in
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/8 in Male O-Ring Boss
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)