Motion
FC5812-0404S
Aeroquip FC5812 Series Crimp Hose Fittings Male Pipe Swivel
MI ITEM #00445776
MFR #FC5812-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5812 Series Crimp Hose Fittings Male Pipe Swivel
MI ITEM #00445776
MFR #FC5812-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5812-0404S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Male
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1/4-18
  • Compatible Hose Series
    3130, 37AL, 3740, FC370
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.84 in
  • Length
    2.74 in
  • Overall Length
    2.74 in
  • Manufacturer Catalog Number
    FC5812-0404S
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.6875 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.15 in
  • Type
    Hose Fitting
  • Height
    0.79 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.6875 in
  • Weight
    0.15 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • End 2 Thread
    3/8-18
  • Hose Dash Size
    4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text