Motion
CR16R
Crowned Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #00445889
MFR #CR16R
List Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #00445889
MFR #CR16R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.88/each for your price

Overview

Mfr description
CR16R CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Shielded
  • Head Type
    Slotted Head
  • Thread Length
    0.5000 in
  • Thread Type
    ISO
  • Precision Rating
    Class 0, JIS
  • Radial Dynamic Load Capacity
    8810 N
  • Radial Static Load Capacity
    10800 N
  • Manufacturer Upc Number
    4549557014598
  • UPC_NO
    4549557014598
  • Weight
    0.16 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text