Motion
RTUEY25
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00446068
MFR #RTUEY25
List Price$351.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00446068
MFR #RTUEY25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.91/each for your price

Overview

Mfr description
RTUEY25-XL

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Sealed Insert Bearing
  • Finish Coating
    Uncoated
  • Overall Length
    98.5 mm
  • Overall Height
    90 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    RTUEY
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    RTUEY25
  • Manufacturer Upc Number
    4012802794885
  • UPC_NO
    4012802794885
  • Weight
    2.27 lbs
  • Radial Dynamic Load Capacity
    14000 N
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text