Motion
AD03P012S
D03 Valve Manifold - Aluminum, 1 Station, 2-1/8 in Valve Spacing, Relief Cavitites - None
Mi Item #00446310
MFR #AD03P012S
Price$149.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D03 Valve Manifold - Aluminum, 1 Station, 2-1/8 in Valve Spacing, Relief Cavitites - None
Mi Item #00446310
MFR #AD03P012S

Mfr description
AD03-P-01-2-S MANIFOLD
  • Billet aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.50/each

Specifications

Details

  • Material
    Aluminum
  • Relief Cavities
    None
  • Stations
    1
  • Valve Spacing
    2-1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)