Motion
1107X2
USA Sealing Push Connect Union Y - Nickel Plated
MI ITEM #00446323
MFR #1107X2
List Price$41.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Push Connect Union Y - Nickel Plated
MI ITEM #00446323
MFR #1107X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.15/each for your price

Overview

Mfr description
1107X2 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Push to Connect
  • End 1 Size
    1/8 in
  • End 2 Style
    Push to Connect
  • End 2 Size
    1/8 in
  • End 2 Thread
    M10X1
  • End 3 Style
    Push to Connect
  • End 3 Thread
    1/8
  • Material
    Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text