Motion
1171X6S
Weatherhead (Eaton) Tee Adapter - Brass Material
MI ITEM #00446350
MFR #1171X6S
Your Price$26.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Tee Adapter - Brass Material
MI ITEM #00446350
MFR #1171X6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.85/each(List $37.06)

Overview

Mfr description
1171X6S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tee
  • Body Material
    Brass
  • Overall Length
    2.15 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text