Motion
4202-08504
4202 Series Nylon Paint Spray Tubing - 1/4 in Inner Diameter, 275 psi Working Pressure, Nylon 11 Tube Material, 6000 in Length
Mi Item #00446667
MFR #4202-08504
Price$1.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4202 Series Nylon Paint Spray Tubing - 1/4 in Inner Diameter, 275 psi Working Pressure, Nylon 11 Tube Material, 6000 in Length
Mi Item #00446667
MFR #4202-08504

Mfr description
4202-08504 SYNFLEX TUBING
  • Operating temperature range of -10°F to + 150°F.
  • The standard color of the product is Clear-Transparent.
  • Thermoplastic tube for use in beverage, drain, water, liquid food, applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.93/ft

Specifications

Dimensions

  • Length
    6000 in
  • Minimum Bend Radius
    2.50 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.350 in

Details

  • Additional Details
    Synflex Paint Tube 1/4 Natural
  • Burst Pressure
    1100 psi
  • Color
    Black
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nylon 11
  • Typical Applications
    General Purpose Air, Paint Spray
  • Working Pressure
    275 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)