Motion
K7130-08X100
Industrial Hose - 1/2 in Inner Diameter, 150 psi Working Pressure
Mi Item #00447019
MFR #K7130-08X100
Price$3.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 1/2 in Inner Diameter, 150 psi Working Pressure
Mi Item #00447019
MFR #K7130-08X100

Mfr description
K7130-08X100 PVC FOOD FULL VACUUM 1/2"
  • 29.9" HG vacuum rating at 70°F. Spiral wire reinforcement prevents kinking or collapsing . . . hose diameter will not expand under normal rated working pressures. Crystal clear - allows visual confirmation of product flow. Glass-smooth interior - reduces material buildup. Electrogalvanized helical steel wire can be used for static dissipation.(CAUTION: This product is designed to dissipate static electricity when the metal wire is properly connected to ground, through the fitting or other means). Resistant to chemicals Compound hardness 73 ±3 Shore "A". Self-extinguishing. Non-marking. Silicone-free. One-piece lengths. Special cut piece lengths available through 1" ID size. Phthalate Free!
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.95/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Additional Details
    Heavy wall food and beverage grade Phthalate Free vacuum/transfer hose with rated working pressures.
  • Application
    Full vacuum lines., Industrial vacuum pumps., Food & beverage dispensing., Air and water supply lines., Car wash applications., Coolant lines., Air breathing lines., Pneumatic parts transfer., Deionized water systems.
  • Color
    Crystal Clear
  • Manufacturer Upc Number
    822353041369
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYWIRE® Series K7130 Heavy Wall PVC Food & Beverage Vacuum/Transfer Hose
  • Reinforcement Material
    Steel Helical
  • Typical Applications
    Full vacuum lines., Industrial vacuum pumps., Food and beverage dispensing., Air and water supply lines., Car wash applications., Coolant lines., Air breathing lines., Pneumatic parts transfer., Deionized water systems.
  • UPC_NO
    822353041369
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)