Specifications
Details
- Ambient Temperature Range-10 to 60 °C
- Body MaterialAnodized, Wrought aluminum alloy
- Flow Rate2000 l/min
- Operating MediumCompressed air as per ISO 8573-1:2010 [7:4:4]
- Operating Pressure Range0.04 MPa to 1.2 MPa
- Seal MaterialNBR
- Valve FunctionNon-return
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)