Motion
LR5208-2RS
Crowned Yoke Roller - 85 mm Roller Diameter, 40 mm Bore, 30.20 mm Roller Width, Sealed
MI ITEM #00447799
MFR #LR5208-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 85 mm Roller Diameter, 40 mm Bore, 30.20 mm Roller Width, Sealed
MI ITEM #00447799
MFR #LR5208-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Roller Diameter  
    85 mm
  • Roller Width  
    30.20 mm
  • Weight
    2.19 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    7800 lbf
  • Radial Static Load Capacity
    5700 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802805413

Overview

Mfr description
LR5208-2RS YOKE TYPE TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought