Motion
P3U2M45N 45MM PILLOWBLK BALL BRG

LINK-BELT
P3U2M45N 45MM PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty
MI ITEM #00447803
MFR #P3U2M45N 45MM PILLOWBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U2M45N 45MM PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty
MI ITEM #00447803
MFR #P3U2M45N 45MM PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P3U2M45N PILLOWBLK P3-U2M45N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    45 mm
  • Bolt Center To Center Length
    144.50 mm
  • Base To Bore Centerline
    144.50 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Overall Length
    184.2 mm
  • Overall Width
    50.8 mm
  • Length Through Bore
    51.59 mm
  • Bolt Size
    12 mm
  • Max Operating Temperature
    107 °C
  • Max Rpm
    5330 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327748395
  • Manufacturer Upc Number
    662327748395
  • Weight
    5.3 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text