Motion
SAF 22522

SKF
SAF 22522

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00449828
MFR #SAF 22522
Price$2,289.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22522

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00449828
MFR #SAF 22522

Mfr description
SAF 22522
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,289.94/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Base Width
    120.65 mm
  • Bolt Center To Center Length
    344.49 mm
  • Bore Diameter  
    3-15/16 in
  • Overall Length  
    16.5000 in
  • Overall Width
    6.5000 in
  • Weight
    54.6 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4000 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    560 kN
  • Replacement Bearing
    22222EK
  • Seal Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576668975

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)