Motion
TX81E1040
Vickers Rod Bearing/Cartridges
Mi Item #00449944
MFR #TX81E1040
Price$299.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers Rod Bearing/Cartridges
Mi Item #00449944
MFR #TX81E1040

Mfr description
TX81E1040 ROD BEARING 1"
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.23/each

Specifications

Dimensions

  • Height
    1.670 in
  • Length
    1.010 in
  • Overall Diameter
    1.668 in
  • Product Height
    1.67 in
  • Product Length
    1.01 in
  • Product Width
    1.67 in
  • Rod Diameter
    1 in
  • Width
    1.670 in

Details

  • Package Contents
    Bearing
  • Product Types
    Rod Bearings/Cartridges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)