Motion
1326
Oil Pump - Air Operated Pump, Oil, 1 pt/stroke Flow Rate, 1:1 Ratio
Mi Item #00449994
MFR #1326
Price$567.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 1 pt/stroke Flow Rate, 1:1 Ratio
Mi Item #00449994
MFR #1326

Mfr description
1326 PUMP, TRANSFER DIAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.34/each

Specifications

Dimensions

  • Compatible Container Size
    16 to 55 gal (US)
  • Hose Length
    8 ft
  • Weight
    13.00 lbs

Details

  • Flow Rate
    1 pt/stroke
  • Lubrication Type
    Oil
  • Pump Ratio
    1:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    095992013268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)