Motion
JMFH-5-1/4
Solenoid-Operated Air Control Valve - F coil, to be ordered separately, 1/4 BSPP
MI ITEM #00450857
MFR #JMFH-5-1/4
Price$421.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - F coil, to be ordered separately, 1/4 BSPP
MI ITEM #00450857
MFR #JMFH-5-1/4

Mfr description
10410 / JMFH-5-1/4 VALVE SOLENOID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$421.05/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Number Of Positions
    2
  • Solenoid Electrical Entry
    F coil, to be ordered separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)