Motion
GS81209

NTN
GS81209

Roller Thrust Bearing Washer - 47 mm ID, 2.8740 in OD, 5.5 mm Width
MI ITEM #00451261
MFR #GS81209
Price$49.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81209

Roller Thrust Bearing Washer - 47 mm ID, 2.8740 in OD, 5.5 mm Width
MI ITEM #00451261
MFR #GS81209

Mfr description
GS81209 OUTER RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.79/each

Specifications

Dimensions

  • Bore Diameter  
    47 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    2.8740 in
  • Overall Width  
    0.2165 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.231 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.2540
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359067729
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359067729
  • Washer Type
    Aligning Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)